- The 105XBRM Series LED visual signals are heavy duty reliable UL cUL (General Utility) (misc. device/control unit accessory) beacons. The 105XBRM Series features a UL listed Type 4X enclosure and is UL Listed for Marine Use. These signals are designed for use in industrial applications or in applications where a Type 4X enclosure is required. The 105XBRM LED series come in a steady-on mode and can easily be set to a 65 fpm flashing mode. The base is manufactured from glass-reinforced thermoplastic polyester resin and the double fresnel lens is made of shatter resistant polycarbonate.
- 120V AC
- Three mounting bases: 3/4" pipe mount attachment outlet box attachment or wall mounting bracket
- 65 fpm mode field selectable via dip switch
- Immune to shock and vibration
- -31F to 212F (-35C to 100C) operating temperature
- The 105XBRM Series has three different configurations for mounting that include the 105BX junction box the 105BM mounting bracket and the 105PM pipe mount attachment. The unit can be mounted on 3/4" NPT using the 105PM pipe attachment. It can also be surface mounted using the 105BX junction box or wall mounted using the 105BX junction box with the 105BM mounting bracket.
- All three mounting options are non-conductive plastic fixtures and do not provide earth-ground continuity when attached to metallic wiring systems. They are intended for use with the 105XBRM visual signals only when earth-grounding is not required. They can only be used with metallic wiring systems when installed at the end of the run.
Edwards Signaling 105XBRMB120A Dual Mode LED Signal Blue 120V AC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$405.95
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 3-3/4 in |
Product Details
| Lamp Life Hours | 148000 hr |
| Lens Color Family | Blue |
| Voltage | 120 V |
| Light Source | LED |
| Description | Dual Mode LED Signal |
| Color | Blue |
| Manufacturers Part Number | 105XBRMB120A |
| LED Color Family | Blue |
| Brand | Edwards Signaling |