- Weatherproof
- Light intensifying reflector
- 75 revolutions per minute
- Bayonet lamp socket for easy replacement
- Cast base can be utilized as junction box
- May be mounted vertically facing up or down in 3 ways
- Direct Surface
- 4" (102mm) octagon box
- 1/2" (13mm) NPT conduit
- Rotating signal designed to provide maximum brilliance and long term durability with minimum maintenance.
- The polycarbonate dome allows for easy cleaning. May be mounted in any orientation.
- For direct mounting applications unit is supplied complete with gasket and rubber expansion plugs.
- For weatherproof installation unit must be mounted vertically with the dome facing up. May be corner mounted using the Cat. No. CBR corner mount bracket or wall mounted using the Cat. No. WBR wall mount bracket. See AdaptaBeacon Accessories.
- Designed to attract attention or indicate equipment malfunctions in noisy areas.
- Used in security systems to visually show indication of an intrusion.
- Also used in factory and distribution facilities to alert workers of oncoming fork truck traffic.
Edwards Signaling 52B-N5-40WH Rotating Beacon Blue 120V AC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$365.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 6 in |
Product Details
| Lamp Life Hours | 25000 hr |
| Lamp Rating | 25,000 Hours |
| Lens Color Family | Blue |
| Voltage | 120 V |
| Light Source | Halogen |
| Description | Rotating Beacon |
| Manufacturers Part Number | 52B-N5-40WH |
| LED Color Family | Blue |
| Brand | Edwards Signaling |