Edwards Signaling 270FG1248D Incandescent/LED Bulb Module Green 12-48V DC
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 270FG1248D |
| Voltage | 12-48 V |
| Light Source | Incandescent/LED |
| LED Color Family | Green |
| Description | LED Module |
| Brand | Edwards Signaling |
Related Products
Next generation signal tower series featuring ultra-bright LEDs, a modular design, and a wide-selection of options to take on the most challenging applications.40mm 3-tier LED Signal Tower Light. Features: Re-designed lens and improved module construction delivering bright, even light for visibility from further distances Re-engineered, completely enclosed sound module, maintains substantial water and dust protection while producing loud, omni-directional sound(LR4 & LR5: 85dB) A sleek, smooth form factor and a rugged body construction for performance in harsh environments A modular, ...
The Federal Signal MicroStat® is a compact, Type 4X status indicator, Type 1. Ideal for OEM applications, the MicroStat comes pre-assembled with 3 high light units in Red, Amber, Green. O-rings between each segment provide a water-tight and dust-tight seal. The MSL3 comes in 120VAC. The base of each light can be surface or pipe mounted (3/4-inch NPT). The lenses lock together and snap apart with a simple twisting motion, allowing for easy lamp changes and quick lens resequencing. A rugged vibration-resistant, thick-filament wedge lamp fills each lens with light, providing excellent ...
The 200 Class 48mm Stacklight is a versatile signaling device that may contain up to 5 light modules or 4 light modules and 1 sounder module in a single integrated stack. The lens modules are available with LED light sources and in red amber green blue yellow and white. The 48mm Stacklight comes as a Multi-Mode device so the user may choose either the steady burn or flashing mode. The lenses are made from a self-extinguishing polycarbonate material and are scratch and impact resistant. An optional magnetodynamic sounder module complements the 48mm visual signals of the Stacklight. The ...
Next generation Flashing/Buzzer signal tower series featuring ultra-bright LEDs, a modular design, and a wide-selection of options to take on the most challenging applications. Features: Re-designed lens and improved module construction delivering bright, even light for visibility from further distances. (2000mcd output) Re-engineered, completely enclosed sound module, maintains substantial water and dust protection while producing loud, omni-directional sound. (LR5 DC24V: 85dB at 1m) A sleek, smooth form factor and a rugged body construction for performance in harsh environments A ...
Next generation Flashing/Buzzer signal tower series featuring ultra-bright LEDs, a modular design, and a wide-selection of options to take on the most challenging applications. Features: Re-designed lens and improved module construction delivering bright, even light for visibility from further distances. (2000mcd output) Re-engineered, completely enclosed sound module, maintains substantial water and dust protection while producing loud, omni-directional sound. (LR6: 88dB at 1m) A sleek, smooth form factor and a rugged body construction for performance in harsh environments A modular, ...