Federal Signal MSL3L-120RAG MicroStat, LED light, 120VAC, Red-Amber-Green
Write a Review
|
Questions & Answers (0)
Product Description
The Federal Signal MicroStat® is a compact, Type 4X status indicator, Type 1. Ideal for OEM applications, the MicroStat comes pre-assembled with 3 high light units in Red, Amber, Green. O-rings between each segment provide a water-tight and dust-tight seal. The MSL3 comes in 120VAC. The base of each light can be surface or pipe mounted (3/4-inch NPT). The lenses lock together and snap apart with a simple twisting motion, allowing for easy lamp changes and quick lens resequencing. A rugged vibration-resistant, thick-filament wedge lamp fills each lens with light, providing excellent optical performance. Wire connections are made through a 2-piece terminal block. The MicroStat is designed to work with PLC outputs including Triacs. This lamp, made of surface mounted LEDs, plugs directly into the same socket as the standard lamp. An optional sound module can be installed in the top position of any MicroStat. 5 Year Limited Warranty.
PRICE
$619.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 12-1/2 in |
| Weight | 0.7 lbs |
Product Details
| Lamp Life Hours | 7000 hr |
| Operating Temperature | 32F to 104F |
| Mounting Location | Pipe, Surface |
| Voltage | 120 V |
| Made in the USA | Yes |
| Light Source | LED |
| Package Quantity | 1 |
| Manufacturers Part Number | MSL3L-120RAG |
| Operating Current | 0.6 mA |
| LED Color Family | White, Red, Amber, Green |
| Brand | Federal Signal |