Edwards Signaling 270FMLADAPT 270 Female Adapter Base Gray
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 270FMLADAPT |
| Description | Female Adapter Base |
| Color | Gray |
| Brand | Edwards Signaling |
Related Products
The Edwards 125XBRi Series XTRA-BRITETM LED Multi-Status Indicator is a UL and cUL listed multi-color visual signaling device. It features a corrosion resistant Type 4X enclosure and can be panel or conduit mounted. The base is manufactured from a 33% glass filled nylon providing high resistance to heat and high chemical resistivity. The lens is made of shatter resistant polycarbonate. XTRA-SAFETM Technology enables status indication for those who are color blind 120V AC Gray base Red/Blue/Amber Immune to shock and vibration Option for panel or conduit mounting 31F to 150F (-35C to 66C) ...
The Edwards 125 Class XBR XTRA-BRITETM LED beacons are UL and cUL Listed dual mode signaling devices. The beacons feature a corrosion resistant Type 4X enclosure and can be panel or conduit mounted. The base is manufactured from a 33% glass filled nylon providing high resistance to heat and high chemical resistivity. The lens is made of shatter resistance polycarbonate. 120V AC Gray base Panel or conduit mount Dual mode Steady-on/Lightburst versions Blue lens Immune to shock and vibration -31F to 150F (-35C to 66C) operating temperature Protective wire guard available Cat. No. 125GRD The ...
The Edwards 125 Class XBR XTRA-BRITETM LED beacons are UL and cUL Listed dual mode signaling devices. The beacons feature a corrosion resistant Type 4X enclosure and can be panel or conduit mounted. The base is manufactured from a 33% glass filled nylon providing high resistance to heat and high chemical resistivity. The lens is made of shatter resistance polycarbonate. 120V AC Gray base Panel or conduit mount Dual mode Steady-on/Lightburst versions Red lens Immune to shock and vibration -31F to 150F (-35C to 66C) operating temperature Protective wire guard available Cat. No. 125GRD The ...
The Edwards 125XBRi Series XTRA-BRITETM LED Multi-Status Indicator is a UL and cUL listed multi-color visual signaling device. It features a corrosion resistant Type 4X enclosure and can be panel or conduit mounted. The base is manufactured from a 33% glass filled nylon providing high resistance to heat and high chemical resistivity. The lens is made of shatter resistant polycarbonate. XTRA-SAFETM Technology enables status indication for those who are color blind 120V AC Black base Red/Blue/Amber Immune to shock and vibration Option for panel or conduit mounting 31F to 150F (-35C to 66C) ...
The Edwards 125 Class XBR XTRA-BRITETM LED beacons are UL and cUL Listed dual mode signaling devices. The beacons feature a corrosion resistant Type 4X enclosure and can be panel or conduit mounted. The base is manufactured from a 33% glass filled nylon providing high resistance to heat and high chemical resistivity. The lens is made of shatter resistance polycarbonate. They are available with either a black or gray base and amber blue green red or white lens. 120V AC Black base Panel or conduit mount Dual mode Steady-on/65 fpm Flashing Clear lens with white LEDs Immune to shock and ...