Edwards Signaling 270FW24240A Incandescent/LED Bulb Module White 24-240V AC
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 270FW24240A |
| Voltage | 24-240 V |
| Light Source | Incandescent/LED |
| LED Color Family | White |
| Description | Incandescent/LED Bulb Module |
| Brand | Edwards Signaling |
Related Products
The ANS series of products from Edwards are high-performance audio notification systems that provide voice evacuation capability that meet the Emergency Voice Alarm requirements of NFPA 72 for UL listed fire alarm applications. ANS panels, which are available in 25, 50, or 70 Watt models, include an amplifier, tone generator, digital message repeater (DMR), and supervisory interface. These self-contained systems offer robust field-configurable features and are supported by a wide range of accessory equipment that provides application flexibility and reliable performance for new and ...
The 200 Class 48mm Stacklight is a versatile signaling device that may contain up to 5 light modules or 4 light modules and 1 sounder module in a single integrated stack. The lens modules are available with LED light sources and in red amber green blue yellow and white. The 48mm Stacklight comes as a Multi-Mode device so the user may choose either the steady burn or flashing mode. The lenses are made from a self-extinguishing polycarbonate material and are scratch and impact resistant. An optional magnetodynamic sounder module complements the 48mm visual signals of the Stacklight. The ...
Sunlite® AC LED Light Engine Module allow you to convert your existing light fixtures into state of the art LED fixtures. These LED engines can be used to upgrade a variety a different fixture types in your home or business. For use with ceiling fixtures and ceiling fans in bedrooms, hallways, stairwells, closets, basements, garages, storage areas, porches and more. Can be screwed directly to round base fixtures. With an average life span of 50,000 hours these units will last up to 45.6 years based on 3 hours per day usage. Saves the nuisance and cost of replacing hard to reach bulbs. ...
The MPS series Slim LED tower with silver-colored body and a compact design at 30mm diameter, Body Length 220mm. Features: Patlite's Exclusive Specialty Cut Lens: For enhanced visibility from any direction and distance Double Insulation: For enhanced durability and safety in the work environment Installation: Direct mount with a single hole Interchangeable LED module: No re-wiring even after installation Main Body: Superior impact and heat resistant ABS resin Lens: Superior weather resistant and light translucent AS resin Available Colors: Red, Amber, Green, Blue, Clear/White MP-B ...
Edwards Signaling, ANS25AMD2, 25 Watt Audio Notification Expander Module With Dmr And Microphone The ANS series of products from Edwards are high-performance audio notification systems that provide voice evacuation capability that meet the Emergency Voice Alarm requirements of NFPA 72 for UL listed fire alarm applications. ANS panels, which are available in 25, 50, or 70 Watt models, include an amplifier, tone generator, digital message repeater (DMR), and supervisory interface. These self-contained systems offer robust field-configurable features and are supported by a wide range of ...