Edwards Signaling 270LEDMG24AD SMD Multi-Mode LED Module And Light Source Green 24V AC/DC
Write a Review
|
Questions & Answers (0)
Product Description
SMD Multi-Mode LED Module and Light Source Green 24V AC/DC
PRICE
$189.95
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Lens Color Family | Green |
| Voltage | 24 V |
| Light Source | LED |
| Description | LED Module |
| Color | Green |
| Manufacturers Part Number | 270LEDMG24AD |
| LED Color Family | Green |
| Brand | Edwards Signaling |