Edwards Signaling 270LEDSG24AD SMD Steady LED Module And Light Source Green 24V AC/DC
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Lens Color Family | Green |
| Voltage | 24 V |
| Light Source | LED |
| Description | LED Module |
| Color | Green |
| Manufacturers Part Number | 270LEDSG24AD |
| LED Color Family | Green |
| Brand | Edwards Signaling |
Related Products
The Federal Signal MicroStat® is a compact, Type 4X status indicator, Type 1. Ideal for OEM applications, the MicroStat comes pre-assembled with 3 high light units in Red, Amber, Green. O-rings between each segment provide a water-tight and dust-tight seal. The MSL3 comes in 120VAC. The base of each light can be surface or pipe mounted (3/4-inch NPT). The lenses lock together and snap apart with a simple twisting motion, allowing for easy lamp changes and quick lens resequencing. A rugged vibration-resistant, thick-filament wedge lamp fills each lens with light, providing excellent ...
The Edwards 125XBRi Series XTRA-BRITETM LED Multi-Status Indicator is a UL and cUL listed multi-color visual signaling device. It features a corrosion resistant Type 4X enclosure and can be panel or conduit mounted. The base is manufactured from a 33% glass filled nylon providing high resistance to heat and high chemical resistivity. The lens is made of shatter resistant polycarbonate. XTRA-SAFETM Technology enables status indication for those who are color blind 120V AC Black base Red/Blue/Amber Immune to shock and vibration Option for panel or conduit mounting 31F to 150F (-35C to 66C) ...
The Edwards 105XBRi Series XTRA-BRITETM LED Multi-Status Indicator is a heavy duty reliable UL and cUL listed multi-color visual signaling device. It features a corrosion resistant Type 4X enclosure that is UL Listed for Marine use and can be panel or conduit mounted. The base is manufactured from glass-reinforced thermoplastic polyester resin and the double fresnel lens is made of shatter resistant polycarbonate. XTRA-SAFETM Technology enables status indication for those who are color blind 120V AC Red/Green/Amber Three mounting bases: 3/4" pipe mount attachment outlet box attachment or ...
The Edwards 125XBRi Series XTRA-BRITETM LED Multi-Status Indicator is a UL and cUL listed multi-color visual signaling device. It features a corrosion resistant Type 4X enclosure and can be panel or conduit mounted. The base is manufactured from a 33% glass filled nylon providing high resistance to heat and high chemical resistivity. The lens is made of shatter resistant polycarbonate. XTRA-SAFETM Technology enables status indication for those who are color blind 24V DC Gray Red/Blue/Amber Immune to shock and vibration Option for panel or conduit mounting 31F to 150F (-35C to 66C) ...
The 105XBRM Series LED visual signals are heavy duty reliable UL cUL (General Utility) (misc. device/control unit accessory) beacons. The 105XBRM Series features a UL listed Type 4X enclosure and is UL Listed for Marine Use. These signals are designed for use in industrial applications or in applications where a Type 4X enclosure is required. The 105XBRM LED series come in a steady-on mode and can easily be set to a 65 fpm flashing mode. The base is manufactured from glass-reinforced thermoplastic polyester resin and the double fresnel lens is made of shatter resistant polycarbonate. 24V ...