Edwards Signaling 270MDA240A 70 Mm Magnetodynamic Sounder Gray 240V AC
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 270MDA240A |
| Type | Magnetodynamic Sounder |
| Decibels | 93-104 |
| Voltage | 240 V |
| Description | Magnetodynamic Sounder |
| Brand | Edwards Signaling |
Related Products
Low current draw High dB output Terminals for easy wiring Gray flame resistant housing Five lens colors 150 candela strobe (clear lens) Complete with gasket and weatherproof surface back box Engineered thermoplastic housing 1000 hour strobe tube The Edwards 868STR AdaptaBeacon series is a bright low current high decibel surface mount combination electronic horn/strobe for indoor or outdoor use. It has been designed for mounting with the supplied back box. Strobe and horn may be operated independently. The 868STR mounts to the gray corrosion resistant weatherproof surface box supplied with ...
Weatherproof Internal base mounted horn rated at 85 dB at 10 feet (3.05 m) Cast base can be utilized as a junction box The Edwards 51 Series AdaptaBeacon flashing lights with horns are designed to provide a bright visual indication utilizing special optics within a shatter resistant polycarbonate lens. The polycarbonate double fresnel lens ensures efficient light dispersion. This is accomplished with a series of complementing fresnels that cause the dome to "fill" when the light is operating. Beam distance is also increased with fresnel lenses. Lenses are available in six colors: red ...
The 200 Class 48mm Stacklight is a versatile signaling device that may contain up to 5 light modules or 4 light modules and 1 sounder module in a single integrated stack. The lens modules are available with LED light sources and in red amber green blue yellow and white. The 48mm Stacklight comes as a Multi-Mode device so the user may choose either the steady burn or flashing mode. The lenses are made from a self-extinguishing polycarbonate material and are scratch and impact resistant. An optional magnetodynamic sounder module complements the 48mm visual signals of the Stacklight. The ...
Features: Attractive appearance No visible mounting screws 1/4, 1/2, 1 or 2 watt configuration Switch settings remain visible even after the unit is installed 90 dBA output Genesis ceiling speakers are small, compact, and attractive audible emergency signaling devices. Protruding no more than one inch from the ceiling, Genesis speakers blend with any decor. Signals feature textured housings in architecturally neutral white. Ingenious iconographic symbol is code-compliant and is easily recognized by all building occupants regardless of what language they speak. Models with "FIRE" markings ...
Federal Signal LP7-18-30B Strobe/sounder, 18-30VDC, Blue - LP7-18-30B Providing an audible/visual warning, the LP7 sounder/strobe combines the features of a mini sounder with a fully integrated xenon strobe circuit. The result is an attractive unit suitable for internal or external locations where a combination of high sound output and visual signal is required. The strobe color is blue. The unit comes with a standard shallow base. Operating voltage ranges from 18-30VDC with an average of only 68mA current consumption. The LP7 has two switchable tone patterns - Sweeping and Continuous. ...