Edwards Signaling 270MDA1224AD 70 Mm Magnetodynamic Sounder Gray 12-24V AC/DC
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 270MDA1224AD |
| Type | Magnetodynamic Sounder |
| Decibels | 87-107 |
| Voltage | 12-24 V |
| Description | Magnetodynamic Sounder |
| Brand | Edwards Signaling |
Related Products
The RT series is a large horn and rotating light combination for increased plant floor coverage. Features: 32 sounds are pre-recorded in one unit For enhanced durability and safety in the work environment Built-in Alarm: Adjustable audible sound up to 105dB at 1m with volume control Installation: Indoorsupright, inverted, sideways; Outdoorsupright only. (Do not install the horn facing upward)
The SF is designed with PATLITE's® newly developed multi-fresnel lens. This thin, rigid lens is capable of collecting and diffusing light more effectively than a conventional lens. Features: High Efficiency: This motorless, maintenance-free design produces LED animations including simulated rotation, flashing, and pulsing effects Multi-function ⌀80mm, 12-24V DC, Terminal Block, Buzzer, Green Equipped with 22 display patterns, ideal for worksites that require multiple, effective status indications Designed without the use of a motor, making the beacon maintenance-free Produces LED ...
Federal Signal LP7-18-30B Strobe/sounder, 18-30VDC, Blue - LP7-18-30B Providing an audible/visual warning, the LP7 sounder/strobe combines the features of a mini sounder with a fully integrated xenon strobe circuit. The result is an attractive unit suitable for internal or external locations where a combination of high sound output and visual signal is required. The strobe color is blue. The unit comes with a standard shallow base. Operating voltage ranges from 18-30VDC with an average of only 68mA current consumption. The LP7 has two switchable tone patterns - Sweeping and Continuous. ...
The Litestak® LSH Horn is a piezoelectric unit that employs a ceramic element which expands or bends when voltage is applied, generating a single tone. The Model LSH can be used as a standalone audible device (with the LSB pipe/surface mount base or LSBS surface mount base), or combined with the Federal Signal Litestak light modules to create a combination audible/visual signal. The LSH Horn is a modular unit which mounts directly onto the top of any Litestak light or base (sound units must be positioned at the top module of the status indicator). A black speaker grille cover protects the ...
Low current draw High dB output Terminals for easy wiring Gray flame resistant housing Five lens colors 150 candela strobe (clear lens) Complete with gasket and weatherproof surface back box Engineered thermoplastic housing 1000 hour strobe tube The Edwards 868STR AdaptaBeacon series is a bright low current high decibel surface mount combination electronic horn/strobe for indoor or outdoor use. It has been designed for mounting with the supplied back box. Strobe and horn may be operated independently. The 868STR mounts to the gray corrosion resistant weatherproof surface box supplied with ...