Edwards Signaling 270SW12240AD Incandescent/LED Bulb Module White 12-240V AC/DC
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Voltage | 12-240 V |
| Light Source | Incandescent/LED |
| Description | LED Module |
| Color | White |
| Manufacturers Part Number | 270SW12240AD |
| LED Color Family | White |
| Brand | Edwards Signaling |
Related Products
Next generation Flashing/Buzzer signal tower series featuring ultra-bright LEDs, a modular design, and a wide-selection of options to take on the most challenging applications. Features: Re-designed lens and improved module construction delivering bright, even light for visibility from further distances. (2000mcd output) Re-engineered, completely enclosed sound module, maintains substantial water and dust protection while producing loud, omni-directional sound. (LR6: 88dB at 1m) A sleek, smooth form factor and a rugged body construction for performance in harsh environments A modular, ...
Features: Unique low-profile design Attractive appearance Ultra-slim - protrudes less than one inch from wall FullLight Strobe Technology Low current draw 15/30/75/17 candela output Select non-coded (default), temporal, or coded (single-stroke) chime operation Single microprocessor controls both chime and strobe Select high (default) or low dB chime output No visible mounting screws The Genesis line of signals are the smallest, most compact audible-visual signaling devices in the world. Genesis chimes and chime strobes blend with any decor and feature textured housings in neutral white or ...
Features: Unique low-profile design Attractive appearance Ultra-slim - protrudes less than one inch from wall FullLight Strobe Technology Low current draw 15/30/75/17 candela output Select non-coded (default), temporal, or coded (single-stroke) chime operation Single microprocessor controls both chime and strobe Select high (default) or low dB chime output No visible mounting screws The Genesis line of signals are the smallest, most compact audible-visual signaling devices in the world. Genesis chimes and chime strobes blend with any decor and feature textured housings in neutral white or ...
Features: Unique low-profile design Attractive appearance Ultra-slim - protrudes less than one inch from wall FullLight Strobe Technology Low current draw 15/30/75/17 candela output Select non-coded (default), temporal, or coded (single-stroke) chime operation Single microprocessor controls both chime and strobe Select high (default) or low dB chime output No visible mounting screws The Genesis line of signals are the smallest, most compact audible-visual signaling devices in the world. Genesis chimes and chime strobes blend with any decor and feature textured housings in neutral white or ...
Features: Synchronized audible & synchronized visual signal Supervised wiring Terminals for easy wiring Red or white flame resistant housing Strobe available in 15/75 and 17 candela models Engineered thermoplastic housing UL flame rated 94V-0 Temporal horn/strobe are especially designed for use with compatible life safety communication and control equipment to alert occupants of a life safety event. Horn emits a piercing low frequency sound that is easily heard above moderate ambient noise levels. Flash from its strobe can be noticed from almost any position in the room, corridor, or ...