- Unique low-profile design
- Attractive appearance
- Ultra-slim - protrudes less than one inch from wall
- FullLight Strobe Technology
- Low current draw
- 15/30/75/17 candela output
- Select non-coded (default), temporal, or coded (single-stroke) chime operation
- Single microprocessor controls both chime and strobe
- Select high (default) or low dB chime output
- No visible mounting screws
- The Genesis line of signals are the smallest, most compact audible-visual signaling devices in the world.
- Genesis chimes and chime strobes blend with any decor and feature textured housings in neutral white or traditional fire alarm red.
- Genesis strobes do not require bulky specular reflectors.
- Exclusive mask-and-cavity design channels and conditions light to produce a highly controllable distribution pattern.
- Intensive development efforts employing this new technology have given rise to a new benchmark in strobe performance-FullLight technology.
- Technology produces a smooth light distribution pattern without the spikes and voids characteristic of specular reflectors.
- Ensures the entire coverage area receives consistent illumination from the strobe flash.
- Genesis strobes are self-synchronizing, but when installed with an optional synchronization modules, strobe flashes from devices on the same circuit synchronize to within 7 milliseconds of each other indefinitely.
- Chime/Strobes feature 15, 30 , 75 or 17 candela output, selectable with a conveniently-located switch on the bottom of the device.
- Settings are clearly visible even after installation.
- Genesis chimes produce a pleasing mellow tone.
- When steady (non-stroked) voltage is applied, the chime automatically pulses at 60 strokes per minute, or may be field-configured for temporal output.
- Installed with an EG1M Signal Master Module, the chime may also be field-configured for coded operation, which enables the chime output to match the rate that voltage is applied to the circuit.
- Chime's 79 dBA (peak) output level makes this device suitable for many private mode applications.
- Chimes may be set for low dB output with a jumper cut that reduces sound output by about 5 dB.
Edwards Signaling, EG1RF-CVM, Genesis Chime/Strobe, Wall Mt., 15-95 CD, Marked Fire, 24VDC, Red
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$149.95
1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Wall Mount |
| Color | Red |
| Mounting Location | Wall |
| Voltage | 24 V |
| Signal Type | Horn Strobe |
| Light Source | Xenon |
| Material | Plastic |
| Description | Chime/Strobe |
| Manufacturers Part Number | EG1RF-CVM |
| Decibels | 79 |
| Compatible Part/Model Number | EG1 |
| LED Color Family | Horn Strobe |
| Brand | Edwards Signaling |
Compliance & Certifications
| Certifications | UL, ULC, CSFM |