- Weatherproof
- Hazardous Location Listed
- Motor driven reflector
- 100W Bayonet Base Halogen Lamp
- The Edwards 58 Series AdaptaBeacon is a high profile heavy duty rotating beacon in a NEMA Type 4X enclosure designed to meet hazardous location requirements in industrial commercial or institutional applications. The polycarbonate dome allows for easy cleaning.
- The light mounts to 3/4" (19mm) NPT conduit.
- It may be corner mounted using the Cat. No. CBR corner mount bracket or wall mounted using the Cat. No. WBR wall mount bracket. See AdaptaBeacon Accessories.
- For weatherproof applications the unit must be mounted vertically with the dome facing up.
- Domes are available in six colors: red amber blue green magenta and clear.
- Ideally suited for applications where high ambient noise levels make audible signals difficult to hear or other types of visual signals (strobes or flashing lights) hard to distinguish. It can be used to inform of equipment status changes communicate malfunctions or alert to security breaches.
Edwards Signaling 58B-N5-100WH Rotating Beacon 100WH Blue 120V AC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,099.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 8-1/16 in |
Product Details
| Lamp Life Hours | 1000 hr |
| Lamp Rating | 1620 Candle Power |
| Lens Color Family | Blue |
| Voltage | 120 V |
| Light Source | Halogen |
| Description | Rotating Beacon |
| Manufacturers Part Number | 58B-N5-100WH |
| LED Color Family | Blue |
| Brand | Edwards Signaling |