- The Edwards 125 Class Halogen beacons are UL and cUL listed signaling devices available in two versions flashing and steady-on. Both versions feature a corrosion resistant Type 4X enclosure and can be panel or conduit mounted. The base is manufactured from a 33% glass filled nylon providing high resistance to heat and high chemical resistivity. Both the flashing and steady-on beacons are available with either a black or gray base and amber blue clear green or red lens.
- 120V AC
- Gray base
- Option for panel or conduit mounting
- Flashing halogen
- Amber lens
- -31F to 150F (-35C to 66C) operating temperature
- Protective wire guard available Cat. No. 125GRD
- The 125 Class Halogen beacons can be mounted on 1/2" or 3/4" NPT conduit using a 1/2" internal or 3/4" external conduit hub that comes with the unit. It can also be panel-mounted using the mounting gasket provided with the unit. When panel-mounting the 125 Class Halogen the surface and construction details of the panel must be taken into consideration to ensure the integrity of the outdoor NEMA 4X rating is fully maintained.
Edwards Signaling 125HALFA120A 125 Amber Flash Halogen 120V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$249.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 3-1/4 in |
Product Details
| Lamp Life Hours | 25000 hr |
| Lens Color Family | Amber |
| Voltage | 120 V |
| Light Source | Halogen |
| Description | Halogen Flash Signal |
| Color | Amber |
| Manufacturers Part Number | 125HALFA120A |
| Amperage | 0.2 A |
| LED Color Family | Amber |
| Brand | Edwards Signaling |