- Weatherproof
- Optically designed fresnel lens
- Easily cleaned shatter resistant polycarbonate dust cover
- Six lens colors available
- Immune to shock and vibration
- Cast base may be used as a junction box
- The Edwards 94 Series AdaptaBeacon Heavy Duty strobe lights are for use where more frequent and longer lasting signaling cycles may be required.
- They are designed to maximize the strobe tube brilliance.
- This is accomplished with a series of complementing fresnels that cause the dome to "fill" with light each time the strobe flashes.
- This design feature increases the AdaptaBeacon "on-time" thus improving viewer perception.
- These strobes are also available in "double flash" versions that double the on-time (50 double flashes per minute).
- The 94 Series' trigger and timing circuits are included as integral parts of the power supply.
- Replacement costs are reduced as it is necessary to replace only the strobe tube.
- The 94 Series is also ideally suited for installations where high ambient light levels make traditional rotating or flashing lights difficult to distinguish.
- The gasketed weatherproof design assures installation acceptability in most industrial and commercial locations.
- They are often used to signal equipment malfunctions security intrusions or pinpointing problem locations.
Edwards Signaling 94DFG-N5 Double Flash Xenon Strobe Green 120V AC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$775.00
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 8-1/6 in |
Product Details
| Lamp Life Hours | 3000 hr |
| Lens Color Family | Green |
| Voltage | 120 V |
| Light Source | Xenon |
| Description | Double Flash Xenon Strobe |
| Manufacturers Part Number | 94DFG-N5 |
| LED Color Family | Green |
| Brand | Edwards Signaling |