- The Edwards 105 Series are heavy duty beacons designed for use in industrial applications where a corrosion resistant Type 4X enclosure
is required. The housing is manufactured from glass-reinforced thermoplastic polyester resin and incorporates brass hardware. The double
fresnel lens is made of polycarbonate. - All light sources are supplied as UL listed component assemblies
- ready to be attached to the selected mounting base.
- The 105HISTB-N5 can be mounted on 3/4" (19mm) NPT conduit using the 105PM attachment. It can also be surface or wall mounted using
the 105BX and 105BM attachments respectively. For indoor applications may be vertically mounted with lenses facing up or down.
For weatherproof installation it is recommended that the unit be mounted with the lens facing up or with the lens horizontal. - Corrosion resistant
- 800000 peak candlepower 8 joule high intensity strobe
- Three mounting bases:
- 3/4" (19 mm) pipe mount attachment
- Outlet box attachment
- Wall mounting bracket
Edwards Signaling 105HISTB-N5 High Intensity Strobe Blue 120V AC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$525.00
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 4-1/2 in |
Product Details
| Lamp Life Hours | 3000 hr |
| Voltage | 120 V |
| Light Source | Xenon |
| Description | High Intensity Strobe |
| Manufacturers Part Number | 105HISTB-N5 |
| LED Color Family | Blue |
| Brand | Edwards Signaling |