- Weatherproof
- Optically designed fresnel lens
- Internal base mounted horn - rated at 85 dB at 10 feet (3.05 m)
- Immune to shock and vibration
- Cast base may be used as a junction box
- The Edwards 95 Series AdaptaBeacon Light Duty strobe lights with internal horn are designed for light duty applications in industrial commercial and institutional applications where short term intermittent visual signaling is required.
- A series of complementing fresnels that cause the dome to "fill" with light each time the strobe flashes.
- This design feature increases the AdaptaBeacon "on-time" thus improving viewer perception. Beam distance is increased with external fresnel lenses.
- Trigger and timing circuits are included as integral parts of the power supply.
- Replacement costs are reduced as it is necessary to replace only the strobe tube.
- Designed for indoor or outdoor installation. May be direct 1/2" (13mm) conduit or box mounted on a 4" (102mm) octagon box on any plane.
- However vertical installation ensures maximum beam width projection. For weatherproof installations units must be mounted vertically with dome up. May be corner mounted using the Cat. No. CBR corner mount bracket or wall mounted using the Cat. No. WBR wall mount bracket. Cat. No. 92-GRD lens guard is available for additional protection against lens breakage. See AdaptaBeacon Accessories.
- They are ideally suited for installations where high ambient light levels make traditional rotating or flashing lights difficult to distinguish or where ambient noise levels make audible signals difficult to hear.
- Usually used for signaling equipment malfunctions security intrusions or pinpointing problem locations.
- The gasketed weatherproof design assures installation acceptability in most industrial and commercial locations.
Edwards Signaling 95B-N5 Xenon Strobe With Horn Blue 120V AC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$475.95
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Strobe With Horn |
| Lens Color Family | Blue |
| Voltage | 120 V |
| Light Source | Xenon |
| Description | Xenon Strobe |
| Manufacturers Part Number | 95B-N5 |
| Decibels | 85 |
| LED Color Family | Horn, Strobe, Visual |
| Brand | Edwards Signaling |