Features:
- Unique low-profile design
- Attractive appearance
- Ultra-slim - protrudes less than one inch from wall
- No visible mounting screws
- Exclusive FullLight Strobe Technology
- Low current draw
- 15/30/75/17 and 95-177 candela output models
- High (default) or low dB horn
- Temporal (default) or steady horn
- Public mode flash rate (default) or private mode temporal flash
- The Genesis line of signals are the smallest, most compact audible and visible emergency signaling devices in the world.
- Size of a deck of playing cards, these devices are designed to blend with any building environment.
- Edwards Genesis horn/strobes do not require bulky specular reflectors.
- Exclusive mask-and-cavity design, channels and conditions light to produce a highly controllable distribution pattern.
- Intensive development employing this new technology have given rise to a new benchmark in strobe performance-FullLight technology.
- The EG1-HDVM series horn/strobes offer 15 to 17 candela output, l which is selectable with a conveniently-located switch on the side of the device.
- EG1-HDVMH series offers 95 to 177 candela output.
- Candela output setting remains clearly visible even after final installation, yet it stays locked in place to prevent unauthorized tampering.
- Horn output reaches as high as 99 dB and features a unique multiple frequency tone that results in excellent wall penetration and an unmistakable warning of danger.
- Horns may be configured for either coded or non-coded signal circuits.
- Can also be set for low dB output with a jumper cut that reduces horn output by 5 dB.
- When installed with the Cat. No. EG1M Signal Master, strobe flashes from devices on the same circuit are synchronized to within 7 milliseconds of each other indefinitely.
- Signal Master also permits independent horn control over a single pair of wires. Only one Signal Master is required per circuit.
- No separate backbox-simply snap it onto the back of the first signal on the circuit.