- Classic Coverall - Excel FR®
- Navy; Two-Way Concealed Nomex® Taped Brass Break-Away Zipper
- Concealed Snap At Top Of Zipper And At Neck
- One-Piece
- Topstitched
- Lay-Flat Collar
- Hemmed Sleeves
- Two Set-In Front Pockets
- One Chest Pocket
- Two Patch Hip Pockets
- Side Vent Openings
- This Flame-Resistant Garment Meets The Requirements Of NFPA 2112
- Standard On Flame-Resistant Garments For Protection Of Industrial Personnel Against Flash Fire
- 2012 Edition; En Iso 11612:2008
- Protective Clothing Against Heat And Flame; En 340:2003
- Protective Clothing - General Requirements; And Iec 61482-2:2009
- Live Working - Protective Clothing Against The Thermal Hazards Of An Electric Arc
EXCEL FR® Flame Resistant Classic Coverall CEC2, Navy, Size 44 Long
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$85.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | L |
Product Details
| Type | Coveralls |
| Material | 100 Percent Flame Resistant Cotton |
| Package Quantity | 1 |
| Gender | Men's |
| Description | EXCEL FR® Classic Coverall |
| Color | Blue |
| Manufacturers Part Number | CEC2NVLN44 |
| Primary Use | Fire Protection |
| Brand | Bulwark |