Stanco Full Featured Coverall, 7.5 oz. 100% FR Cotton, Navy Blue, FRC681NB-M
Write a Review
|
Questions & Answers (0)
Product Description
Full Featured Coverall, 7.5 oz. 100% FR Cotton, Navy Blue. Elasticized waistband. Two-way concealed brass zipper. Two front, rear, chest and pass-through pockets for extra storage. NFPA 2112 and UL® Certified Coverall.
PRICE
$77.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | M |
Product Details
| Type | Coveralls |
| Closure Type | Zipper |
| Material | 100% Cotton |
| Package Quantity | 1 |
| Description | Full Featured Coverall |
| Color | Blue |
| Manufacturers Part Number | FRC681NB-M |
| Waterproof | No |
| Brand | Stanco |