- Relaxed Fit Denim Jean - Excel FR® - 12.5 Oz.; Dark Denim; One-Piece Waistband With Button Closure
- Five Jean-Style Pockets
- Two-Needle Felled Seam Construction
- All Sizes Have 37" Unfinished Inseams
- This Flame-Resistant Garment Meets The Requirements Of NFPA 2112
- Standard On Flame-Resistant Garments For Protection Of Industrial Personnel Against Flash Fire
- 2012 Edition; En Iso 11612:2008
- Protective Clothing Against Heat And Flame; En 340:2003
- Protective Clothing - General Requirements; And Iec 61482-2:2009
- Live Working - Protective Clothing Against The Thermal Hazards Of An Electric Arc
EXCEL FR® Flame Resistant Relaxed Fit Denim Jeans PEJ2, Dark Denim, 12.5 oz., Size 30 x 37U
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$81.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 30 |
Product Details
| Type | Pants |
| Material | 100 Percent Flame Resistant Cotton Denim |
| Gender | Men's |
| Package Quantity | 1 |
| Description | EXCEL FR® Relaxed Fit Denim Jeans |
| Color | Blue |
| Manufacturers Part Number | PEJ2DD3037U |
| Primary Use | Fire Protection |
| Brand | Bulwark |