en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB1856903

MPN #: EFCWJ10

Eco Flo EFCWJ10 Deep Well Convertible Jet Pump - 1-1/4 In. FNPT Inlet- 1 HP - 115/230V - 14.8 GPM

|
Questions & Answers (0)
PRICE
$373.95
Usually ships in 1 to 4 days
Eco Flo EFCWJ10 Deep Well Convertible Jet Pump - 1-1/4 In. FNPT Inlet- 1 HP - 115/230V - 14.8 GPM

Can be used in either shallow or deep well installations in 4' wells. Ideal for shallow well applications with pumping levels to 25 feet, and for deep well applications with pumping levels to 90 feet. Built-in regulator is adjustable for best performance on all deep well applications. Dust-proof cover protects all electrical components from dust and insects, thus providing a longer lasting motor. Pre-set, pre-wired pressure switch for automatic operation when used with water system tank. Motor features stainless steel shaft, heavy-duty bearings, balanced rotor, mechanical shaft seal and insulatedwindings.

Features:
  • All units are dual voltage - 115/230V.
  • All 1-1/4" suction, 1" drive, 1" discharge.
  • Must use Jet Package 090JEJE001 (sold separately)

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.