Take 15% off your entire order!

Offer applied at checkout

Kemp EG Board Replacement Head Blocks, 10-992

Kemp EG Board Replacement Head Blocks, 10-992

Item #: WBB2193488

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $136.95

Save $6.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Kemp EG Board Replacement Head Blocks, 10-992

Engineered specifically for the E.G and C.J. boards, these durable head blocks are the strongest in the industry and resist breakage when the board is dropped. These rigid grey head blocks are a great investment since they will last many seasons.

  • CAPACITY 1 Person
  • COLOR Black
  • DESCRIPTION EG Board Replacement Head Blocks
  • MANUFACTURERS PART NUMBER 10-992
  • PACKAGE QUANTITY 1
  • LIMITED WARRANTY 1 Year
  • SHELF LIFE 10 Years
  • BRAND Kemp USA
  • WEIGHT LBS 2.5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kemp EG Board Replacement Head Blocks, 10-992

Kemp EG Board Replacement Head Blocks, 10-992

Item #: WBB2193488

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant