Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Edwards Signaling

Model # :WBB790139

MPN #: EG1R-P

Edwards Signaling, EG1R-P, Genesis Horn, Red

Product Description
Features:

  • Unique low-profile design
  • Attractive appearance
  • Ultra-slim - protrudes less than one inch from wall
  • No visible mounting screws
  • Exclusive FullLight Strobe Technology
  • Low current draw
  • 15/30/75/17 and 95-177 candela output models
  • High (default) or low dB horn
  • Temporal (default) or steady horn
  • Public mode flash rate (default) or private mode temporal flash
  • The Genesis line of signals are the smallest, most compact audible and visible emergency signaling devices in the world.
  • Size of a deck of playing cards, these devices are designed to blend with any building environment.
  • Edwards Genesis horn/strobes do not require bulky specular reflectors.
  • Exclusive mask-and-cavity design, channels and conditions light to produce a highly controllable distribution pattern.
  • Intensive development employing this new technology have given rise to a new benchmark in strobe performance-FullLight technology.
  • The EG1-HDVM series horn/strobes offer 15 to 17 candela output, l which is selectable with a conveniently-located switch on the side of the device.
  • The EG1-HDVMH series offers 95 to 177 candela output.
  • Candela output setting remains clearly visible even after final installation, yet it stays locked in place to prevent unauthorized tampering.
  • Horn output reaches as high as 99 dB and features a unique multiple frequency tone that results in excellent wall penetration and an unmistakable warning of danger.
  • Horns may be configured for either coded or non-coded signal circuits.
  • Can also be set for low dB output with a jumper cut that reduces horn output by 5 dB.
  • When installed with the Cat. No. EG1M Signal Master, strobe flashes from devices on the same circuit are synchronized to within 7 milliseconds of each other indefinitely.
  • Signal Master also permits independent horn control over a single pair of wires.
  • Only one Signal Master is required per circuit.
  • No separate backbox-simply snap it onto the back of the first signal on the circuit.
PRICE
$39.95

1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeWall Mount
LensClear
ColorRed
Mounting LocationSurface Or Flush, Wall
Signal TypeHorn
MaterialPlastic
MarkingNone
DescriptionHorn
StrobeSteady Horn (not compatible with Genesis Signal Master
Manufacturers Part NumberEG1R-P
Decibels99
Compatible Part/Model NumberEG1
LED Color FamilyHorn
BrandEdwards Signaling

Compliance & Certifications

CertificationsUL, ULC, CSFM