Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Patlite

Model # :WBB1854629

MPN #: RT-24E-R+FC015

Patlite RT-24E-R+FC015 Smart Alert Plus Rotating Beacon & Horn W/32 Sounds, Red Light, DC24V

Product Description
The RT series is a large horn and rotating light combination for increased plant floor coverage.

Features:
  • 32 sounds are pre-recorded in one unit
  • For enhanced durability and safety in the work environment
  • Built-in Alarm: Adjustable audible sound up to 105dB at 1m with volume control
  • Installation: Indoorsupright, inverted, sideways; Outdoorsupright only. (Do not install the horn facing upward)
PRICE
$465.95

1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7.8 in
Width7.87 in
Height10.24 in

Product Details

Body Color FamilyOff White
Mounting LocationPanel Mount
Body StyleRound with Horn
VoltageDC24 V
Light SourceLED
MaterialBody: ABS; Lens: AS
System Of ProtectionIP65
DescriptionSmart Alert Plus Rotating Beacon & Horn W/32 Sounds
Manufacturers Part NumberRT-24E-R+FC015
Audible Style32 pre programmed sounds
Operating Current1000 (calculated) mA
LED Color FamilyRed
BrandPatlite

Compliance & Certifications

CertificationsCE