Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marathon Motors

Model # :WBB870736

MPN #: EG284

Marathon Motors, EG284, 5KCR49UN0106X, 1HP, 1725/1425RPM, 100-120/200-240V, 1PH, 56C FR, TEFC

Product Description

Marathon's Single Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 15 HP.

PRICE
$949.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight40
Opposite End Bearing Size6203
Drive End Bearing Size6203

Product Details

Bearing Opp Drive End6203
KVA CodeL
Motor RPM 50 Hertz1425 rpm
Motor RPM 60 Hertz1725 rpm
Mounting LocationC-Face Rigid
Phase1
Manufacturers Part NumberEG284
EnclosureTEFC
Service Factor1.15
Bearing Drive End6203
BrandMarathon Motors
Insulation ClassB
Horsepower1 HP
OrientationHorizontal or Vertical
Frame56C
Starting TypeSwitch and Mech
RotationCCW °
Thermal ProtectionAutomatic
Enclosure TypeTotally Enclosed
Voltage120/240 V
Nameplate RPM1725/1425 rpm
Full Load Amps11.8-11.4/5.9-5.7 A
DutyContinuous
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CSA CertifiedY
ULY