Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389018

MPN #: L1318TM

Baldor-Reliance Motor L1318TM, 1HP, 1725RPM, 1PH, 60HZ, 143T, 3528L, OPEN, F1

Product Description
Baldor-Reliance Motor, 1HP,1725RPM,1PH,60HZ,143T,3528L,OPEN,F1

Features:
  • Copper windings
  • Rotors dynamically balanced
  • Ball bearings
  • Heavy guage steel frame construction
Typical Applications:
General purpose including compressors, pumps, conveyors, fans, machine tools and air conditioning units, etc.

PRICE
$939.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight42
Dimension C12.12 in

Product Details

Power Factor68
Bearing Opp Drive End6203
Drive End FlangeStandard
KVA CodeK
Motor RPM 60 Hertz1725 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberL1318TM
EnclosureOPEN
Service Factor1
Bearing Drive End6205
BrandBaldor-Reliance
Insulation ClassB
Horsepower1 HP
Frame143T
Hertz60 Hz
Design CodeL
Enclosure TypeOpen/Drip Proof
Voltage115/230 V
Full Load Efficiency67
Nameplate RPM1725 rpm
Full Load Amps12.4/6.2 FLA
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm