JET® JT9-892504 EGH-1740 With ACU-RITE 203 DRO With Taper Attachment
Write a Review
|
Questions & Answers (0)
Product Description
When precision matters the most. The large spindle bore Elite lathes are the signature machines within the Elite lathe lineup. Engineered to meet world-class tolerances for spindle run out, bed alignment, and bed-way parallelism, these lathes take Precision, durability and safety, beyond what the market needs.Made to order.
PRICE
$56,145.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 182 |
| Width | 44 in |
| Height | 68 in |
| Weight | 3748 lbs |
| Distance Between Centers | 40 in |
| Spindle Bore | 3-1/8 in |
| Swing Over Bed | 17 in |
| Swing Over Cross Slide | 11 in |
Product Details
| Spindle Mount | D1-6 |
| Style Type | Elite Lathe |
| Motor Voltage | 230/460 V |
| DRO | Acu-Rite 203 |
| Phase | 3 |
| Manufacturers Part Number | JT9-892504 |
| Prewired | 230V |
| Motor Horsepower | 7-1/2 HP |
| Collet Closer | No |
| Taper Attachment | Yes |
| Brand | JET |
Warranty
| Warranty | 3 yr |