- Includes side bin, metal bin, handle, Zido Adjustable-Height Cart (lipped worksurface, worksurface bracket, 2.5"-diameter pneumatic column (light load), rubber column cover, metal base, four 4" dual-wheel casters (2 locking)
- Weight Capacity: 130 lbs (59.1 kg) in total; 40 lbs (18.2 kg) on worksurface
- When calculating the load being applied to the cart's column and worksurface, also factor the weight of any accessory options that are being installed. The listed capacity for the Zido EKG Cart Package factors the additional weight of the handle (4 lbs/1.8 kg), side bin (6 lbs/2.7 kg) and metal bin (10 lbs/4.5 kg). Without addition of packaged accessories, the Zido Cart's total weight capacity = 150 lbs (68.2 kg)
- Zido's column is offset to the back of the cart base, leaving room in front of the column for you to stand or sit comfortably. The offset column also leaves space to install deeper accessories
- Worksurface is medium-density fiberboard wrapped in highly durable thermoplastic laminate that resists cracking and chipping and stands up to a wide range of chemicals. Metal surfaces have a baked-on powder coat finish
- The worksurface included with this package features a lipped perimeter to keep items from rolling off
- Worksurface Dimensions: 22" x 17" (56 x 43 cm)
- Side Bin Dimensions: 12" x 2.25" x 5.75" (30 x 6 x 15 cm)
- Metal Bin Dimensions: 18" x 11" x 3" (45.7 x 27.9 x 7.6 cm)
- Warranty: Limited lifetime; five (5) years for pneumatic cylinder
Ergotron® Zido® EKG Medical Cart, Cool Gray
Write a Review
|
Questions & Answers (0)
Product Description
This height-adjustable, easy-to-steer cart is made specifically for EKG systems. Place your portable EKG machine on the top lipped surface, store patient files in the Side Bin, and house other supplies, like readout paper, in the Metal Bin.
PRICE
$1,719.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22-1/4 in |
| Width | 17 in |
| Height | 30 to 40 in |
| Weight Capacity | 130 . Overall; 40 . on Worksurface lbs |
| Weight | 56 lbs |
| Wheel Diameter | 4 in |
Product Details
| Assembly Required | Yes |
| Type | Procedure Cart |
| Color | Gray |
| Wheel Type | Dual-Wheel Casters (2 Locking) |
| Style | EKG Cart |
| Number of Shelves | 2 |
| Material | Steel |
| Description | Zido EKG Cart |
| Package Quantity | 1 |
| Manufacturers Part Number | BZD03CG/CG4 |
| Top Material | Thermoplastic Laminate |
| Brand | Ergotron |
Warranty
| Warranty | Limited Lifetime; 5 Years on Gas Cylinder |