x

Take 15% off your entire order!

Offer applied at checkout

Don Jo EL 125-605 Extended Lip Strike, 2-1/4"x2-1/2", Polish Brass - Pkg Qty 10

Don Jo EL 125-605 Extended Lip Strike, 2-1/4"x2-1/2", Polish Brass - Pkg Qty 10

Item #: WBB1724488

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$6.90 ea.

Minimum Quantity: 2

Price: $69.00 / Pkg of 10

Save $3.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Don Jo EL 125-605 Extended Lip Strike, 2-1/4"x2-1/2", Polish Brass

Don-Jo Mfg Extended Lip Strike Polished Brass.

  • CERTIFIED/APPROVED ANSI
  • LIMITED WARRANTY 1 Year Against Manufacturing Defects
  • MANUFACTURERS PART NUMBER EL 125-605
  • USE (INTERIOR/EXTERIOR) Interior/Exterior
  • DESCRIPTION Extended Lip Strike
  • COLOR Polished Brass
  • BRAND Don-Jo
  • CONSTRUCTION Brass
  • PACKAGE QUANTITY 10
  • FITS DOOR THICKNESS INCHES 1-3/8, 1-3/4, 2
  • COLOR FINISH Polished Brass
  • GAUGE 18 (.050)
  • HEIGHT INCHES 2-1/4
  • WEIGHT LBS 0.06
  • WIDTH INCHES 2-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Don Jo ETS 125-605 Extended Lip T Strike, 2-3/4"x2-1/2", Polish Brass - Pkg Qty 10

Item #: B1724315

Not Yet Rated

Usually ships in 10 to 13 days

$82.00

Close

2 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo EL 125-605 Extended Lip Strike, 2-1/4"x2-1/2", Polish Brass - Pkg Qty 10

Don Jo EL 125-605 Extended Lip Strike, 2-1/4"x2-1/2", Polish Brass - Pkg Qty 10

Item #: WBB1724488

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant