Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB2078954

MPN #: EL11305

Baldor-Reliance EL11305 .5HP 56H Frame 1200RPM 115/230V ODP, Rigid, Premium Efficiency

Product Description
Baldor-Reliance EL11305 .5HP 56H Frame 1200RPM 115/230V ODP, Rigid, Premium Efficiency

Baldor-Reliance Single Phase ODP motors are in accordance with the Small Motor Rule implemented by the Department of Energy. These motors feature copper windings, dynamically balanced rotors, ball bearings, heavy-gauge steel frames, and other industrial quality features.

Features:
  • Compressors
  • Pumps
  • Conveyors
  • Machine Tools
  • Air Handling
  • And many more
PRICE
$1,065.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight46
Opposite End Bearing Size6203
Drive End Bearing Size6205

Product Details

Motor RPM 60 Hertz1200 rpm
Mounting LocationRigid
Power Factor at Full Load94
Degree of ProtectionIP22
Phase1
Manufacturers Part NumberEL11305
EnclosureODP
Service Factor1.25
BrandBaldor-Reliance
Insulation ClassF
Horsepower1/2 HP
Efficiency TypePremium
Frame56H
Hertz60 Hz
Enclosure TypeOpen/Drip Proof
Voltage115/230 V
Full Load Efficiency76.2
Nameplate RPM1140 rpm
Full Load Amps4.4/2.2 A
DutyContinuous
Poles6
Ambient Temperature40 °C
RPM Range1101-1200 rpm

Warranty

Warranty3 yr