Features:
- Outstanding compression and stretch
- Individually poly-wrapped with 2 clips
- Not made with natural rubber latex
Weights & Dimensions
| Length | 180 in |
| Width | 6 in |
| Size | 6" x 5 yards |
Product Details
| Type | Elastic Bandage |
| Closure Type | Clips |
| Storage Temperature Range | 59F - 86F |
| Material | Elastic |
| Sterile | No |
| Package Quantity | 50 |
| Color | Tan |
| Brand | Dynarex |