AIGNEP Elbow, 82520N-02, 1/8" Male NPTF x 1/8" Female NPTF, Nickel Plated Brass - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Corrosion resistant. Nickel Plated Brass.
PRICE
$18.40 Sold in packages of 10 / $1.84 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Flow Diameter | 1/8 in |
| Thread | NPTF |
Product Details
| Type | Elbow |
| Body Material | Nickel Plated Brass |
| Description | Elbow |
| Manufacturers Part Number | 82520N-02 |
| Brand | Aignep USA |