- Jet ET-C Series (1T) Electric Trolly
- ET-C Series (1/2T) Electric Trolly
JET® Elec Comp Board (1/2T,1T,2T:1Ph) , JT9-1ET-1C-501
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | JT9-1ET-1C-501 |
| Type | Accessory |
| For Use With | Electric Trollys |
| Brand | JET |
Related Products
Harrington's® EM series three-phase mini electric chain hoist can be paired with our PT push trolley when you need to move material distances. This combination is ideal for workstations and occasional moves. Features: UL® Listed: Certified and listed to UL 1340 "Standard for Hoists" and CSA 22.2 No. 33 "Construction and Test of Electric Cranes and Hoists High Performance Motor Brake: Fast acting and durable current driven electromagnetic brake Unique Chain Guide: Discharges chain from the side of the host body preventing tangling when winding up slack chain. Heat treated for durability ...
JET® TS Series electric hoist is designed and built for safety, durability, and efficient operation in the toughest industrial applications. Designed with two speeds you can move materials quickly and safely. Allowing your material to then slow down to be placed exactly where you need it without the excessive bump firing. Additionally, a two in one mechanical brake and overload protection assures you of safety first on the jobsite. This new system will brake quickly while providing protection from overloading the hoist. We engineered this hoist to keep the operator safe and prolong the ...
For Use With: Jet ET-C Series (1T) Electric Trolly ET-C Series (2T) Electric Trolly ET-C Series (3T) Electric Trolly ET-C Series (5T) Electric Trolly ET-C Series (1/2T) Electric Trolly
JET® MT Series electric trolley is designed and built for safety, durability, and efficient operation in the toughest industrial applications. Designed with two speeds you can move materials quickly and safely. Allowing your material to then slow down to be placed exactly where you need it without the excessive bump firing. All of this with safe travel speeds up to 79 feet per minute and as low as 20 feet per minute to give you the ability to be more efficient with every load. Features: Heavy-Duty motor puts out up to 0.8HP making it the strongest in it's class TAA approved Two speeds ...
JET® MBT Series 5 Ton Heavy Duty Manual Trolley - 252050 Features: Welded heavy gauge steel frame and powder coat finish provide maximum durability and protection Hardened large steel wheels and thicker double sealed lubricated ball bearings provide smooth movement Built-in bumper guards on the side plates increase safety and extend trolley life Easily adjustable to wide-flange H-beams, standard I-beams or curved track with the included spacer washers Complies with OSHA Regulations, ANSI / ASME B30.11 and B30.17 standards Certification- Load tested to 125% of capacity with certificate