Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2097119

MPN #: 600-8314L

Weather Guard® Electrical Contractor Van Package, 2014 Ford Transit Connect, LWB - 600-8314L

|
Questions & Answers (0)
PRICE
$3,874.00
Usually ships in 42 to 45 days
Designed for electricians and electrical contractors, Model 600-8314L for 2014 Ford Transit Connect Long Wheel Base vans provides adjustable shelving, drawer cabinets, a parts bin cabinet, drawer and accessories. Includes a sturdy bulkhead partition for maximum protection against shifting loads. Additional products are available to create a custom van solution. Fits Compact 2014 Ford Transit Connect vans with a long wheel base. Includes 46 in high adjustable shelving and a mesh bulkhead. Custom organization accessories increase productivity of general service providers. Add Model 218-3 All-Purpose Rack for a work-ready van. Additional products available to create a custom van solution.

Includes: (1) Model 96111-3-02 Mesh Bulkhead, Compact, 2014 Ford Transit Connect, (1) Model 9503-3-01 Security Shelf Door, 10-1/2 in x 36 in, (1) Model 9153-3-01 Adjustable 3 Shelf Set, 36 in x 13 in, (1) Model 9156-3-01 Adjustable 3 Shelf Set, 60 in x 13 in, (2) Model 9234-3-01 Tapered End Panel Set, 46 in x 13 in x 1-1/2 in, (1) Model 9606-3-01 Lightweight Shelf Back Panel, 13-1/2 in x 60 in, (1) Model 9859-7-01 Medium 6 Bin Set, 7 in x 8-1/4 in x 10-7/8 in, (1) Model 9909-3-02 Parts Cabinet, 9 Bin, 12 in x 17 in x 12 in, (1) Model 9912-3-02 Cabinet, 2 Drawer, 12 in x 16 in x 14 in, (2) Model 9893-7-01 Three Hook Cord Tool Holder, (2) Model 9993-3-01 Shelf Accessory Mounting Kit, 13 in.