Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB583944

MPN #: PU3593

Buyers Electric 4-Way/3-Way Valve DC Power Unit, PU3593, 1.36 Qt Poly Reservoir, .250" NPTF Outlets

Product Description
  • Pump/motor/reservoir
  • Externally adjustable system relief valve
  • Check valve
  • Cartridge valves are located outside the reservoir on manifold block.
  • 4-way/3-way function
  • C-1 & C2 plow angle 1200 PSI crossover relief
  • C-3 2000 PSI
  • .250" NPTF outlet ports
  • Factory wired control station and cable
  • Triple filtration: suction, high pressure return and valve
  • Horizontal mounting
  • Plow lift and Plow angle


  • PRICE
    $1,425.00

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight34 lbs
    Dimensions4-1/2 x 8 in

    Product Details

    MaterialPoly Reservoir
    Port Size & Type.250" NPTF Outlets
    Usable Capacity1.36 Qt
    DescriptionElectric 4-Way/3-Way Valve DC Power Unit
    Manufacturers Part NumberPU3593
    BrandBuyers Products