Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB670462

Global Industrial™ Electric Auto-Feed Handheld Drain Cleaner For 3/4"-3"ID, 5/16"x25' Cable

Product Description
Ideal for plumbers, maintenance workers, and homeowners alike, the Global Industrial™ Electric Auto-Feed Handheld Drain Cleaner puts drain cleaning control in the palm of your hand. This lightweight, versatile machine unclogs and cleans small pipes from 3/4" to 3" in diameter, making it suitable for sinks, toilets, bathtubs, and other commonly used fixtures in commercial and residential settings. A powerful, adjustable speed drill is designed for easy maneuverability of curved pipes, boasting 0-500 RPM for fast, lasting results. Automatic feed function allows users to control the direction of the cleaning cable with the simple turn of a knob, removing the need to manually pull the cable in and out of the pipe ― allowing jobs to be completed with more ease and efficiency. Packaged in a tool box for convenient storage and transport from one room or work site to the next. Cable and operator gloves are included. 1 Year Limited Warranty.

PRICE
$259.99

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22-1/2 in
Width8 in
Height12-1/2 in
Weight32 lbs
For Use with Pipe Size3/4 to 3 in
Cord Length6
Cables Included25' x 5/16" Bulb Auger

Product Details

TypeAutofeed
Rotations per Minute0-500 rpm
ApplicationSinks, Bathtubs
Amperage5.7 A
IncludesCable, Operator Gloves
DescriptionElectric Auto-Feed Handheld Drain Cleaner
Manufacturers Part Number670462
BrandGlobal Industrial