Skil® PWRCORE 20 Drain Cleaner Kit with 1/4" by 25" Cable
Write a Review
|
Questions & Answers (0)
Product Description
Clear tough clogs and keep bathtub, shower, and sink drains flowing freely with the Skil® 12V/20V Power Snake Drain Cleaner. This cordless power snake features a 1/4-inch by 25-foot carbon steel cable for extended reach and maximum durability around elbow joints and curves to clear drains from 3/4-inch to 2 inches in diameter. Its variable speed trigger delivers precise control while its auto feed cable extends and retracts with the press of a paddle lever. A foot base offers sturdy support while the drain auger is in use, and a cleaning port drains excess water after clearing a clog and retracting the cable from a drainpipe. This drain snake is compatible with either Skil® 12V batteries for a compact, lightweight tool or Skil® 20V batteries for more power and longer runtime. This 20V cordless drain cleaner kit includes a PWR CORE 20 2.0Ah lithium battery and PWR CORE 20 30W 3-5 hr charger.
PRICE
$159.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| For Use with Pipe Size | 3/4 - 2 in |
| Max Cable Length | 25 ft |
| Cables Included | 25' x 1/4" |
| Diameter | 1/4 in |
Product Details
| Type | Autofeed |
| Rotations per Minute | 0 - 500 rpm |
| Series | PWRCORE 20 |
| For Use With | Power Tools |
| Includes | Power Snake Drain Cleaner, Battery, Charger |
| Material | Steel |
| Description | Power Snake Drain Cleaner Kit |
| Manufacturers Part Number | AU0225D-12 |
| Brand | Skil |