x

Take 15% off your entire order!

Offer applied at checkout

+

Interion® Deluxe Electric Office Partition Panel with Whiteboard, 36-1/4"W x 65-1/2"H

Interion® Deluxe Electric Office Partition Panel with Whiteboard, 36-1/4"W x 65-1/2"H

Item #: WB695149BE

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Electric
  • Non-Powered With Base
  • With Electrical Pass-Thru Cable

Electric

Frequently Purchased Together

  • Interion® Deluxe Wood Filler Block for Partition

    $4.50

  • Interion® Straight Connector Kit For Office Partitions

    $26.95

  • Interion® Wall Connector Kit

    $10.95

Original Price: $387.95

Promotional Price: $270.95

Save $13.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Deluxe Electric Office Partition Panel with Whiteboard, 36-1/4"W x 65-1/2"H

Office partition panels with whiteboard can be used in conjunction with other Interion® By Global Industrial models to wrap around existing desks and office furniture to create private office spaces for any office environment. 1-3/4" thick panel features full painted metal magnetic whiteboards on both sides to allow you to add writing space on any cubicle wall. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Partition includes adjustable leveling feet that are ideal for uneven surfaces. Purchase Steel Connectors to join multiple partitions and create various cubicle configurations (sold separately). Electric Panels feature 4"H Black powder coated steel raceways that include UL listed modular electric components (cables & receptacles) and cable management openings for phone & data cables. Removable raceway covers allow easy wiring access. Panels with Electric raceways include built-in double-sided power box with four circuit 1 receptacles and modular cables. Each power box can accept up to 6 receptacles; maximum 3 per side (additional Receptacles sold separately). Use included blanks to cover unused openings. 36-1/4"W Electric Panel includes one double-sided power box. 1 Year Limited Warranty.

Please Click Here For Partition Connectors and Accessories

Note: These panels do not include cable connection to a power source, which are sold separately. For hardwire installation, please see models 249054 (72") or 249055 (144"). For plug in installation , please see model 249066.

  • WIDTH INCHES 36-1/4
  • DEPTH INCHES 1-3/4
  • HEIGHT INCHES 65-1/2
  • COLOR FINISH White
  • ASSEMBLY Unassembled
  • BRAND Interion By Global Industrial
  • CONSTRUCTION Painted Metal Whiteboard With Steel Frame
  • DESCRIPTION Deluxe Electric Office Partition Panel with Whiteboard
  • FRAME COLOR Black
  • PARTITION STYLE Electric
  • TYPE Whiteboard Panel
  • WINDOW No
  • PANEL FEATURE Whiteboard
  • PARTITION TYPE Deluxe Panel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interion® Deluxe Electric Office Partition Panel with Whiteboard, 36-1/4"W x 65-1/2"H

Interion® Deluxe Electric Office Partition Panel with Whiteboard, 36-1/4"W x 65-1/2"H

Item #: WB695149BE

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Interion® Deluxe Electric Office Partition Panel with Whiteboard, 36-1/4"W x 65-1/2"H
    Interion® Deluxe Electric Office Partition Panel with Whiteboard, 36-1/4"W x 65-1/2"H
    Interion® Deluxe Electric Office Partition Panel with Whiteboard, 36-1/4"W x 65-1/2"H
    Interion® Deluxe Electric Office Partition Panel with Whiteboard, 36-1/4"W x 65-1/2"H
    Interion® Deluxe Electric Office Partition Panel with Whiteboard, 36-1/4"W x 65-1/2"H
    Interion® Deluxe Electric Office Partition Panel with Whiteboard, 36-1/4"W x 65-1/2"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant