Add to list
Share
Print


Model #: WBB2436255
MPN #: 41527E
Electric Engine Water Pump - Gates 41527E
|
Questions & Answers (0)
PRICE
$240.95
Usually ships in 2 to 5 days
Electric Engine Water Pump
Application Summary: 2000 Oldsmobile, Silhouette, V-6 3.4 L, Water Pump - Aux.
Many new vehicles have multiple electric water pumps, each performing a different function. The use of electric water pumps is becoming more popular among original equipment manufacturers as technology changes and OEMs look for ways to improve fuel economy and efficiency. Gates now offers Electric Water Pumps that fit popular applications covering millions of vehicles in operation. Our OE Exact replacement pumps ensure an exact fit and easy installation while effectively restoring the cooling and heating systems to proper operation and performance.
- Main engine electric water pumps come with gaskets or rubber seals to provide a tight seal and eliminate leaking
- Auxiliary electric water pumps are sealed to prevent leaking
- Electromagnetic power drives the impellers thus eliminating the need for bearings and weep holes
Application Summary: 2000 Oldsmobile, Silhouette, V-6 3.4 L, Water Pump - Aux.
Vehicle Fitment: Make\Model Year(s)
Cadillac
- Catera - Engine: V6, 3.0L, 2962cc, 181ci, GAS 1997-2001
Oldsmobile
- Silhouette - Engine: V6, 3.4L, 207ci, GAS 2000-2000
Saab
- 9-5 - Engine: V6, 3.0L, 2961cc, 181ci, GAS 1999-2003
- 9-5 - Engine: V6, 3.0L, 2962cc, 181ci, GAS 2002-2002
1
1