Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Turnstile Security Systems

Model # :WBB353148

MPN #: HGGE-G-LE

Electric Hi-Gate w/ Locked Exit - Galvanized Steel

Product Description
This Turnstile Security Systems Full Security Turnstile is used to permit unsupervised exiting and entry. The units will allow one or two way passage. Complete stainless steel construction is best suited for interior and exterior applications. Consists of rotor assembly, barrier section, mechanism housing and ceiling plate.

All materials meet the ASTM standards as set forth by the materials industry. The rotor assembly consists of a 3" diameter 1/4" thick tube with arms attached. All arms are 1-1/2" round 11 ga. Stainless steel tubing, type 304. Each arm has a rounded and spun closed, ground and polished end. Arms are mechanically fitted over solid 1-3/8"x 6" spigot. No welds. The shield assembly is constructed from three horizontal stainless steel channels 5/16" thick with 9 vertical 1-1/4" stainless steel tubes. The barrier post is constructed from 3" square 11 ga. Stainless steel tubing, with stainless steel 1-1/2" 11 ga. barrier arms, mechanically fitted over 1-3/8" solid spigots. A heavy duty top bearing is provided for ease of rotation and to support a maximum vertical load of 1500 lbs. The mechanism plate is constructed from a 3/8" steel plate. All mechanical components are attached to the 3/8" steel plate. The ceiling plate, fabricated from 5/16" ga. steel, attaches to the mechanism housing plate and spans the shield assembly, providing stability and support. The mechanism consists of 1" thick delrin cam which requires no lubrication. 1" thick ratchet and indexing plate, hardened 56 rockwell for long lasting durability.

PRICE
$23,499.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width64 in
Depth56 in
Height90 in
Weight900 lbs

Product Details

Assembly RequiredYes
TypeHi-Gate Turnstile
ColorSilver
Hardware IncludedYes
RotationCounter Clockwise °
StyleLocking Exit
Voltage24 VDC V
IncludesControl Box, Micro Switch & Transformer
MaterialSteel
Operation1 Way
Package Quantity1
Manufacturers Part NumberHGGE-G-LE
Control TypeElectric
BrandTurnstile Security Systems