Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nordfab

Model # :WBB2228251

MPN #: 8010002306

Nordfab QF Manual Blast Gate, 8" Dia, Galvanized Steel

Product Description
MADE IN THE USA
Nordfab's QF Manual Blast Gate allows manual operation and is constructed of a cast aluminum body with a galvanized steel standard connection collar. The SS model is 100% Stainless Steel.Sizes 3? – 24? have QF (rolled edge) ends for easy connection to Quick-Fit ductwork. Sizes 26? – 30? have flanged ends.

Many Benefits of Nordfab's Quick-Fit Ductwork
  • You Can Just Clamp It Together:Nordfab's Quick-Fit ductwork components have a rolled edge on the ends which provides easy connection to other components with use of a barrel-type clamp. A specially designed gasket inside the clamp seals the joint tightly. Installers simply and quickly clamp each piece together without any special tools. The telescoping Quick-Fit adjustable nipple eliminates precise measurements.
  • It Is Easy & Fast To Install: Because Nordfab's ducting systems clamp together, no rivets, screws or welding are needed. This cuts installation and downtime by more than 45% compared to flanged ductwork installation.
  • It's Re-useable: Quick-Fit ducting is easy to uninstall and relocate as your needs change.
  • It's Easy To Clean: Quick-Fit ducting is easy to remove, clean, and re-install - without tools. <
PRICE
$149.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight6 lbs
Duct Size12 in
Gauge22 ga
Diameter12 in

Product Details

TypeBlast Gate
MaterialGalvanized Steel
Manufacturers Part Number8010002306
For Use WithQF Ducting
BrandNordfab