Stanley Bostitch® Electric Pencil Sharpener 4" x 3.5" x 5" Black
Write a Review
|
Questions & Answers (0)
Product Description
Personal desktop, electric pencil sharpener offers a compact design and hardened steel, helical cutting blades that deliver a clean sharp point every time. HHC cutter technology produces a precision point every time and outlasts single blade models by up to 5 times. Shaving tray features an integrated safety switch that prevents operation when tray is removed. Anti-stop helps preserve pencil life. Thermal overload shutoff prevents motor damage and resets once motor cools. UL/CSA certified pencil sharpener weighs 1.5 lb.
PRICE
$30.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 in |
| Width | 4 in |
| Height | 5 in |
Product Details
| Style | Electric Pencil Sharpener |
| Type | Pencil Sharpener |
| Material | Steel |
| Package Quantity | 6 |
| Description | Electric Pencil Sharpener |
| Color | Black |
| Manufacturers Part Number | EPS4BLK |
| Brand | Bostitch |
Compliance & Certifications
| Certifications | CSA |