Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




X-Acto

Model # :WBB2353112

MPN #: 1031LMR

X-ACTO® KS Manual Classroom Pencil Sharpener, Table/Wall-Mount, 2.75" x 4.75" x 4.25", Blk/Nkl

Product Description
Engineered for everyday dependability, the KS Manual Pencil Sharpener is built to meet the demands of high-volume environments. The classic classroom sharpener, the KS Manual utilizes dual hardened helical cutters to efficiently sharpen pencils to fine point tips. All-metal construction stands up to the wear and tear of student use, while the integrated mount with included screws allows for simple installation on a wall or desk. Sturdy and low-maintenance, the KS Manual Pencil Sharpener is designed to serve schools with ease.

PRICE
$26.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
26.95
Buy 3+ units
24.75Save $2.20 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-3/4 in
Width2-3/4 in
Height4-1/4 in

Product Details

TypePencil Sharpener
ErasableNo
ColorSilver
StyleManual
DescriptionKS Manual Classroom Pencil Sharpener
Package Quantity1
RefillableNo
Manufacturers Part Number1031LMR
RetractableNo
Barrel Color FamilyAssorted
BrandX-Acto

Warranty

Warranty10 yr