Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Mobile Industries Electric Power Tugger Female Hitch End 4754 for 5" or 8" Casters

Mobile Industries Electric Power Tugger Female Hitch End 4754 for 5" or 8" Casters

Item #: WB251855

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $299.95

Save $15.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Mobile Industries Self-Propelled Electric Powered Tugger Puller TUG15 1500 Lb. Cap.

Mobile Industries Self-Propelled Electric Powered Tugger Puller TUG15 1500 Lb. Cap.

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lbs. Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lbs. Cap, Gray

Global Industrial™ Steel Storage Cabinet, Recessed Handle, 36"Wx18"Dx72"H, Gray, Unassembled

Global Industrial™ Steel Storage Cabinet, Recessed Handle, 36"Wx18"Dx72"H, Gray, Unassembled

Global Industrial™ Single Sided Steel Grid Bike Rack, Fits 9 Bikes, 31-3/16 x 26-1/2 x 111-5/8"

Global Industrial™ Single Sided Steel Grid Bike Rack, Fits 9 Bikes, 31-3/16 x 26-1/2 x 111-5/8"

Global Industrial™ Utility Cart w/2 Shelves, 500 lb. Cap, 38"L x 17-1/2"W x 32-1/2"H, Gray

Global Industrial™ Utility Cart w/2 Shelves, 500 lb. Cap, 38"L x 17-1/2"W x 32-1/2"H, Gray

Global Industrial™ Hanging 10 Pocket Wall Mounted Medical Chart File Holder

Global Industrial™ Hanging 10 Pocket Wall Mounted Medical Chart File Holder

Baby Changing Table - 9012

Baby Changing Table - 9012

FEMALE HITCH END FOR 5" or 8" CASTERS

To tow multiple carts, order Male and Female Hitch Ends and two Clamp-on Hitch Receivers per cart to be towed.

Clamp-on Hitch Receivers fasten to the base of most wheeled carts allowing you to attach the Hitches to your equipment.

Product Details

  • Type Female Hitch End for 5 or 8 Inch Casters
  • Brand Mobile Industries
  • Assembly Required Assembled
  • Material 12-gauge Steel
  • Manufacturers Part Number 4754

Weights & Dimensions

  • Weight Capacity 1500 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mobile Industries Electric Power Tugger Female Hitch End 4754 for 5" or 8" Casters

Mobile Industries Electric Power Tugger Female Hitch End 4754 for 5" or 8" Casters

Item #: WB251855

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant