Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3136383

MPN #: E-TUG-20

Vestil™ Electric Powered Tugger, 2000 lb. Capacity

Product Description
The electric powered Yellow/Black Tuggers are ideal for industrial facilities, hospitals, airports, and wholesale/retail stores. The unit is designed of a durable construction for constantly strong use on a daily basis. Tugger is perfect for confined areas due to its short turning radius. An infinite throttle position allows for unlimited forward and reverse adjustments for precise positioning. Unit can be tilted forward manually to align the hitch if needed. An integral battery charger and level gauge allow for convenient as needed charging and level awareness. Pin hitch standard, optional attachments available. Includes an electromagnetic disc brake with automatic dead-man feature that activates when the user releases the handle. Includes two (2) 12V batteries, an integral battery charger, and a battery level gauge. Pin Hitch standard, optional attachments available.

Features:
  • Ergonomic handle for easy operation while diminishing the need of bending and twisting
  • Dead-man activation for the utmost safety and security
  • Forward and reverse operations for precise maneuverability
  • High torque for heavy duty operations


PRICE
$4,882.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
4882.00
Buy 2 units - 3 units
4419.00Save $463.00 (9%)
Buy 4+ units
4279.00Save $603.00 (12%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32 in
Width26 in
Height50-1/2 in
Weight Capacity2000 lbs
Weight235 lbs
Upright Height50-1/2 in
Wheel DiameterFront: 4; Back 11-1/2 in
Roller Diameter4
Travel Speed4.3 mph
Towing Capacity2000 lbs
Net Weight262

Product Details

Assembly RequiredNo
Brake TypeElectromagnetic Disc Brake w/ Automatic Dead-Man Feature
Batteries IncludedYes
ChargerIntegral
MaterialSteel
Manufacturers Part NumberE-TUG-20
Number of Wheels5
BrandVestil
Battery Type12 V
Power24V DC
TypeElectric Powered Tugger
Horsepower1 HP
ColorMulti-colored
Series2K Tug
Wheel TypeRubber
Number of Batteries2
Country of OriginChina
Capacity2000
Package Quantity1
Frame MaterialSteel
Fuel TypeBattery Powered
Batteries12V (2)

Warranty

Warranty1 yr