Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB537124

Global Industrial™ Electric Powered Tugger, 2,200 lbs. Towing Capacity

Product Description
✓ Effortlessly moves loads of up to 2,200 lbs.
✓ Powerful motor & durable construction for long-lasting use
✓ Built-in safety ensures peace of mind for operators and bystanders alike

This Global Industrial™ Tugger is your solution to easily maneuvering heavy loads through tight spaces and around obstacles with precision. Featuring a powerful motor and durable steel construction, this powered tugger can effortlessly move loads weighing up to 2,200 lbs. with ease. This unit offers built-in safety features such as an emergency stop button, safety reserving switch, and horn to ensure the safety of both operators and bystanders. Ideal for warehouses, manufacturing facilities, and distribution centers, this versatile tugger improves workflow, increases efficiency, and is perfect for a wide range of applications. Limited 1-Year Warranty.

  • Easy-to-use with no specialized training required
  • Travels up to 3.1 MPH
  • Charges in just 6 hours
  • (2) drive tires and (2) stability casters
  • PRICE
    $3,979.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length50-5/8 to 54-1/8 in
    Width20-1/2 in
    Height34-1/2 to 41-3/8 in
    Weight215 lbs
    Wheel Diameter9.8 x 3.3 in
    Roller Diameter3 x 1.3 in
    Travel Speed3.1 mph
    Towing Capacity2200 lbs

    Product Details

    Battery Type50 Ah
    Assembly RequiredNo
    Charging Time5 to 6.25 hr
    PowerElectric
    TypeElectric Powered Tugger
    Brake TypeElectromagnetic
    ColorYellow
    Wheel Type(2) Pneumatic Rubber Tires, (2) Poly Casters
    Batteries IncludedYes
    Charger110V Smart Charger
    MaterialSteel
    Manufacturers Part Number537124
    Batteries50AH
    Number of Wheels4
    BrandGlobal Industrial