- Light Weight and compact design
- 120VAC 50/60 HZ Universal Motor, starts under full load
- 10', 24 VAC pendant control for safety
- For use with generators or extension cords
- Weight 37 LBS with oil
- Optional solenoid valve
- External pressure adjustment is available
- 3 Way 2 Position Manual Valve
BVA Hydraulic Electric Pump, 1 HP Universal, 1 Gallon, 3 Way/3 Position Manual Valve
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,690.62
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14.5 |
| Width | 8 |
| Height | 13.25 |
Product Details
| Horsepower | 1 |
| Oil Capacity | 1 Gallon |
| Operation | Single Acting |
| Internal Pressure at Capacity | 10000 psi |
| Package Quantity | 1 |
| Manufacturers Part Number | PU20M3N01B |
| Brand | BVA Hydraulics |
| Oil Capacity (In³) | 231 in |