Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ballymore

Model # :WBB3190715

MPN #: BALLYPAL-45M-TD

Ballymore Electric Trailer Mover/Tugger, 10000 lb. Towing Capacity

Product Description
The Ballymore Trailer Mover - Efficiently move trailers and ensure stability during loading.

Features:
  • Designed to tow and stabilize trailers with a combined weight of up to 10,000 lbs.
  • 2,000 lb. counterweight secures trailers during loading/unloading (e.g., skid steer, mini excavator)
  • Powered by 48V 20Ah removable Lithium-Ion battery
  • Battery is swappable, rechargeable (on/off unit), and fully charges in ~2 hours.
  • Charges via standard 120V outlet
  • Fits through 42" doors for indoor storage
  • Powers trailer running lights for visibility.
  • Equipped with a flashing light for safety
  • Operates on flat, clear surfaces (concrete/asphalt)
  • Proportional forward/reverse thumb controls
  • Forward and Reverse controls are proportional to how far the thumb controls are moved
  • Number of Wheels: 1 Drive/4 Support
  • Wheel Type: High Traction PU


PRICE
$9,499.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40-3/16 in
Width27 in
Height45-3/4 in
Weight2025 lbs
Wheel Base26-1/8 in
Ground Clearance1-5/16 in
Vehicle Load Weight Capacity3000 lbs
Upright Height45-3/4 in
Wheel Diameter8-1/4 in
Travel Speed1.5 mph
Towing Capacity10000 lbs

Product Details

Assembly RequiredNo
Motor/Engine TypeDC
BrakesElectromagnetic
Charger110V Charger
MaterialSteel
Manufacturers Part NumberBALLYPAL-45M-TD
Number of Wheels5
BrandBallymore
Battery Type48 V / 20 Ah
PowerElectric
TypeElectric Trailer Mover/Tugger
ColorBlack
Capacity10000
Package Quantity1
SteeringYes
Batteries48V/20Ah

Warranty

Warranty1 yr