Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB800578

Global Industrial™ Heavy-Duty Electric Adjustable Workbench, 72 x 30", Maple Safety Edge

Product Description
✓ Rounded, safety-edge maple Boos butcher block by John Boos & Co.
✓ Rugged Heavy-Duty tubular steel 4-leg frame adjusts from 28" to 40" in height
✓ Includes programmable heights & easy push-button control
✓ Easy ergonomic adjustment to fit the workers best workable height

Improve circulation and help reduce fatigue with the Global Industrial™ Electric Adjustable-Height Workbench. The tubular 4-leg frame design adjusts from 28" to 40" in height allowing users to choose whether they want to sit or stand during their workday, or just reach the workable height custom to them. The 24V DC motor adjusts height at 6cm/sec or 2.3+"/sec, allowing you to reach your required work height easy and efficiently. Ideal for repair and assembly areas with multiple shifts, this workbench, with maple top, minimizes bending and stretching unnecessarily while the safety edge design helps prevents bodily injury. Surface measurements: 72" x 30". UL and CSA certified. 1-Year Limited Warranty.

  • Frame color: Blue
  • Weight capacity: 1000 lbs.
  • Table top thickness: 1-3/4"
  • PRICE
    $1,849.00

    1
    1
    Backordered, expected around 10/13/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width72 in
    Depth30 in
    Height28 - 40 in
    Weight Capacity1000 lbs
    Weight249.1 lbs
    Top Thickness1-3/4 in
    Nominal Height28 - 40 in

    Product Details

    Assembly RequiredYes
    Edge TypeSafety
    Leg StyleSquare Tubular Leg
    MaterialSteel
    Construction TypeUnassembled
    Manufacturers Part Number800578
    BrandGlobal Industrial
    PowerNo
    TypeElectric Adjustable Height Workbench
    ColorBlue
    Top Color FamilyNatural
    Adjustment TypeElectric
    Duty RatingStandard Duty
    Mobile or StationaryStationary
    Leg TypeAdjustable
    Top MaterialMaple Butcher Block

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsUL-Motor